Motion
40GL-48FL22

GATES RUBBER CO
40GL-48FL22

Hose End - Steel Material, 2-1/2 in Hose ID, Flange
Mi Item #02372498
MFR #40GL-48FL22
Price$516.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
40GL-48FL22

Hose End - Steel Material, 2-1/2 in Hose ID, Flange
Mi Item #02372498
MFR #40GL-48FL22

Mfr description
40GL-48FL22 O-RING FLANGE COUPLING
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.64/each

Specifications

Dimensions

  • Angle
    22.5 °
  • Dash Size
    48
  • End 1 Size
    2.5000 in
  • End 2 Size
    3.0000 in
  • Flange Diameter
    4.0000 in
  • Flange Thickness
    0.3800 in
  • Hose Cut-Off Factor
    4.4100 in, 112 mm
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2.5000 in, 63.50 mm
  • Length
    6.8600 in
  • Outer Diameter
    4.0000 in
  • SAE Size
    -40
  • Size
    2.5000 in
  • Thread Size
    3 in
  • Weight
    4.16 lbs

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Hydraulic suction lines, Low pressure return line hose, Return vacuum applications
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    US
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    Flange
  • Fitting Shape
    22.5° Bent Tube
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    G43302-4048
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    072053188950
  • Material
    Steel
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    22.5 °Elbow
  • Swivel
    No
  • Thread Standard
    Flange Head
  • Thread Type
    Flange Head
  • Type
    Code 61 Flange Head
  • UPC_NO
    072053188950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)