Motion
40GL-40FL90

GATES RUBBER CO
40GL-40FL90

7305-05565 Crimp-On to Flanged 90° Elbow Hose Fitting - 2-1/2 in Hose ID
Mi Item #02372530
MFR #40GL-40FL90
Price$314.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
40GL-40FL90

7305-05565 Crimp-On to Flanged 90° Elbow Hose Fitting - 2-1/2 in Hose ID
Mi Item #02372530
MFR #40GL-40FL90

Mfr description
40GL-40FL90 FITTING
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$314.85/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    40
  • Flange Diameter
    3.3100 in
  • Flange Thickness
    0.3800 in
  • Hose Cut-Off Factor
    142.5 mm
  • Hose Dash Size
    40
  • Hose Inside Diameter
    2.5000 in
  • Overall Length
    204.7 mm
  • Thread Size
    #40 Code 61 O-Ring Flange
  • Weight
    5.18 lbs

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    MegaTech
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Connection Family
    Crimp-On to Flanged
  • Fitting Shape
    90° Elbow
  • Fitting Type
    Flange - Code 61 O-Ring
  • Flow Control Type
    None
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053189179
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Number Of Ports
    2
  • Seal Type
    O-Ring
  • Standards Met
    ASTM, SAE
  • Swivel
    No
  • UPC_NO
    072053189179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)