Motion
INS-UN2-208R

DODGE
INS-UN2-208R

Roller Insert Bearing - Spherical Roller Bearing, 2.5000 in Bore Dia., Set Screw
MI ITEM #02372643
MFR #INS-UN2-208R
Your Price$1,757.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-UN2-208R

Roller Insert Bearing - Spherical Roller Bearing, 2.5000 in Bore Dia., Set Screw
MI ITEM #02372643
MFR #INS-UN2-208R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,757.31/each(List $2,160.44)

Overview

Mfr description
BRG-UN-208 BRG 421251

Specifications

  • Type Of Bearing
    Spherical Roller
  • Locking Device
    Set Screw
  • Seal Type
    Single-Lip Contact
  • Manufacturer Catalog Number
    421251
  • UPC_NO
    782475884216
  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    421251
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought