Motion
TS2-6203LLUA1C3

NTN
TS2-6203LLUA1C3

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #02372644
MFR #TS2-6203LLUA1C3
Price$55.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6203LLUA1C3

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #02372644
MFR #TS2-6203LLUA1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.48/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0024 in, 0.060 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.14 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    TS2-6203LLUA1C3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The TS2-6203LLUA1C3 is a radial deep groove ball bearing with a 17mm straight bore, double sealed, and 40mm OD, suited for industrial applications.
  • Manufacturer Catalog Number
    TS2-6203LLUA1C3
  • Manufacturer Upc Number
    4547359500295
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Fluoro rubber (FKM)
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359500295

Overview

Mfr description
TS2-6203LLUA1C3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought