Specifications
Dimensions
- ContentsReplacement Blade
Details
- Accessory TypeReplacement Blade
- CompT-191
- KitNo
- MaterialCarbon Steel
- Model CompT-191
- Warranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)