Motion
TW128
TW-000 Series Bearing Lock Washer - 5.617 in ID, 7-7/16 in OD, 6.576 in Face Dia.
Mi Item #02372909
MFR #TW128
Price$115.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 5.617 in ID, 7-7/16 in OD, 6.576 in Face Dia.
Mi Item #02372909
MFR #TW128

Mfr description
TW128 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.24/each

Specifications

Dimensions

  • Bore Diameter  
    5.6170 in
  • Face Diameter  
    6.5760 in
  • Key Width
    0.59 in
  • Outside Diameter Over Tangs
    7.4375 in
  • Tang Width  
    0.52 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533051932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)