Motion
25009-2035

GARLOCK KLOZURE
25009-2035

Klozure® Oil Seal - Split, 2.750 in Shaft Dia., 3.500 in OD, 0.375 in Overall Width, FDA Compliant Silicone Lip Material
MI ITEM #02373139
MFR #25009-2035
List Price$215.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25009-2035

Klozure® Oil Seal - Split, 2.750 in Shaft Dia., 3.500 in OD, 0.375 in Overall Width, FDA Compliant Silicone Lip Material
MI ITEM #02373139
MFR #25009-2035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.22/each for your price

Overview

Mfr description
23X2035 SIL SPLIT 2.750"ID 3.500"OD
  • Cover plate required
  • Over 300,000 sizes readily available.

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    2.750 in
  • Outside Diameter
    3.500 in
  • Overall Width
    0.375 in
  • Material
    FDA Compliant Silicone
  • Seal Type
    Oil Seal
  • Lip Material
    FDA Compliant Silicone
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    350 °F
  • Pressure Tolerance
    Ambient
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744554866
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Harmonization Code
    4016935020
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.22 lbs
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -75 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought