Motion
Molykote L-0532FM

DUPONT
Molykote L-0532FM

4012247 Lubricant - Food Grade, 179.6 kg, Drum, Transparent Color
MI ITEM #02373278
MFR #Molykote L-0532FM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote L-0532FM

4012247 Lubricant - Food Grade, 179.6 kg, Drum, Transparent Color
MI ITEM #02373278
MFR #Molykote L-0532FM

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L-0532FG OIL,KG,179.6KG-DRUM
  • Lower overall maintenance costs
  • Wider temperature range
  • Longer oil-drain intervals
  • Reduced lubricant consumption
  • Extended equipment lifetime
  • Reduced energy consumption
  • Long life reduces lubricant usage, maintenance costs

Specifications

  • Type
    Lubricant
  • Container Size
    179.6 kg
  • Food Grade
    Food Grade
  • Composition
    Mineral Oil
  • Application
    General Purpose
  • ISO Grade
    32
  • Color
    Transparent
  • Certification
    NSF H1
  • Product Line
    Molykote®
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    4012247
  • Features & Benefits
    • Lower overall maintenance costs • Wider temperature range • Longer oil-drain intervals • Reduced lubricant consumption • Extended equipment lifetime • Reduced energy consumption • Long life reduces lubricant usage, maintenance costs
  • Weight
    396.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text