Motion
BVH0375S1113
Ball Valve - 6000 psi Max, 3/8 in Port, Carbon Steel Body
MI ITEM #02373283
MFR #BVH0375S1113
Price$93.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 6000 psi Max, 3/8 in Port, Carbon Steel Body
MI ITEM #02373283
MFR #BVH0375S1113

Mfr description
BVH-0375S-1113 BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.29/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Viton
  • Product Types
    Block Body Ball Valve
  • Series
    BVH
  • Type
    Block Body Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)