Motion
15012 UNITIZED WHEEL MANDREL 990 1-3/4"X1/4"X1"

3M
15012 UNITIZED WHEEL MANDREL 990 1-3/4"X1/4"X1"

3M™ Unitized Wheel Mandrel 990, 1-3/4 in x 1/4 in x 1 in, 5 per case
Mi Item #02373811
MFR #15012 UNITIZED WHEEL MANDREL 990 1-3/4"X1/4"X1"
Price$38.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15012 UNITIZED WHEEL MANDREL 990 1-3/4"X1/4"X1"

3M™ Unitized Wheel Mandrel 990, 1-3/4 in x 1/4 in x 1 in, 5 per case
Mi Item #02373811
MFR #15012 UNITIZED WHEEL MANDREL 990 1-3/4"X1/4"X1"

Mfr description
15012 UNITIZED WHEEL MANDREL 990
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to attach Scotch-Brite™ Unitized Wheels to rotary tools
  • Small size enables access to small or intricate workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.66/each

Specifications

Dimensions

  • Overall Length
    0.25 in
  • Shank Size
    1/4 in

Details

  • Abrasive Comp
    Unitized Wheel
  • Manufacturer Stock Number
    61500073343
  • Manufacturer Upc Number
    00048011150123
  • Max Rpm
    18200 rpm
  • UPC_NO
    00048011150123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)