Motion
MHL2-16D1
MHL2-16D1 Parallel Gripper - Double-Acting, 2 Finger Wide Type (Wide Opening)
MI ITEM #02373821
MFR #MHL2-16D1
Price$544.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHL2-16D1 Parallel Gripper - Double-Acting, 2 Finger Wide Type (Wide Opening)
MI ITEM #02373821
MFR #MHL2-16D1

Mfr description
MHL2-16D1 GRIPPER
  • Wide opening air gripper, parallel style
  • Bore sizes (mm): 10, 16, 20, 25, 32, 40
  • Opening/closing stroke range: 20 to 200 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.79/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Closed Width  
    110 mm
  • Open Width  
    170 mm
  • Overall Height
    55 mm
  • Overall Length
    200 mm
  • Overall Width
    58 mm
  • Port Size
    M5x0.8

Details

  • Action
    Double Action
  • Additional Details
    Series MHL air grippers are designed for applications that require a wide travel range of gripper fingers. The MHL is ideal for gripping many different sized parts. Finger motion is synchronized by a rack-and-pinion mechanism. The double piston construction creates a compact gripper with large holding force. Available in bore sizes 10, 16, 20, 25, 32 and 40. Axial mounting (tapped body or through hole) or lateral mounting options available. Auto switches can be integrally mounted.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Wide Type (Wide Opening)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    45 N
  • Holding Force Open 72 Psi
    45 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)