Motion
Genesis® Commercial 1.5 in x 50 ft Gray

FLEXAUST INC
Genesis® Commercial 1.5 in x 50 ft Gray

Genesis® Commercial Ducting Hose - 1.500 in ID, 50 ft Length, Gray polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 16.00 psi
MI ITEM #02373922
MFR #Genesis® Commercial 1.5 in x 50 ft Gray
List Price$3.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® Commercial 1.5 in x 50 ft Gray

Genesis® Commercial Ducting Hose - 1.500 in ID, 50 ft Length, Gray polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 16.00 psi
MI ITEM #02373922
MFR #Genesis® Commercial 1.5 in x 50 ft Gray

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.97/ft for your price

Overview

Mfr description
1-1/2" ID X 50' COMMERICAL GRAY POLYETHY
  • Double profile I-Helix construction for easy movement on surfaces
  • For industrial & commercial vacuum applications
  • Crush resistant
  • Excellent flexing characteristics
  • Superior abrasion resistance
  • Smooth interior assures efficient air flow
  • All sizes handle a full vacuum
  • Cuffs available
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Materials
  • Inside Diameter
    1.500 in
  • Hose Material
    Polyethylene
  • Application
    Agricultural, Air Duct Cleaning, Aluminum Refractory, Auto Tellers, Bilge Pumping, Car Wash, Carpet Floor Cleaning, Conduit, Fertilizer Broadcasting, Furnace Duct Cleaning, Industrial Vacuum Cleaners, Marine Sanitation, Paper Trim Conduit, Pet & Animal Grooming Equipment, Plastic Bag Machines, Pumper, Residential Vacuum Cleaners, Sewer & Waste, Sprayers, Starch Transfer, Suction, Wave Pool Blowers
  • Length
    50 ft
  • Working Pressure
    16.00 psi
  • Closed Bend Radius
    2.750 in
  • Temperature Range
    -40 to 140 °F
  • Series
    Genesis® Commercial
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Negative Pressure
    29.00 inHg
  • Color
    Gray
  • Construction
    Gray polyethylene copolymer hose reinforced with an integral polyethylene helix
  • Weight
    0.28 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    6015008050
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text