Overview
Mfr description
ERCI 407C BRG INSERT
- With Seal Flinger
- NLGI#2 Lithium Complex Grease
Specifications
- Type Of BearingTapered Roller
- Outside Diameter
- Locking DeviceSet Screw
- Bearing Material52100 Bearing Steel
- Outer Ring Width
- Expansion TypeExpansion Bearing (Floating)
- Inner Ring Width
- Operating Temperature RangeMax 225°
- Seal TypeContact Seal
- Finish CoatingBlack Oxide
- SeriesERCI
- Manufacturer Catalog Number550841
- UPC_NO662288481447
- CAD Drawing
- Bore Diameter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data