Motion
B116PC
Industrial V-Belts - B Section, 21/32 in Top Width, 1 Strand, 119.0000 in Nominal Outside Length, Smooth
MI ITEM #02374026
MFR #B116PC
Price$78.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belts - B Section, 21/32 in Top Width, 1 Strand, 119.0000 in Nominal Outside Length, Smooth
MI ITEM #02374026
MFR #B116PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.90/each

Specifications

Dimensions

  • Angle
    39
  • Belt Height
    13/32 in
  • Effective Length
    118.9 in / 3020 mm
  • Nominal Outside Length
    119.0000 in
  • Overall Height
    0.4063 in
  • Thickness
    10 mm
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    1.32 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Classical Series - Inch
  • Belt Inside
    Smooth
  • Belt Section
    B
  • Belt Style
    PowerCurve®
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    The conveyor turn is a demanding application in which V-belts face varying degrees of transverse bending. The Gates Power Curve® belt was specifically engineered to handle the bending and twisting of this demanding application.
  • Manufacturer Catalog Number
    B116PC
  • Material
    SBR
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 140 °F
  • Outside Circumference
    119.1 in / 3025 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil & Heat Resistant
  • Section
    B
  • Standards Met
    ARPM/RMA IP-3-2
  • Static Conductive
    No
  • Trademark
    Power Curve™
  • Unitset
    No
  • UPC_NO
    072053674484

Overview

Mfr description
B116PC POWER CURVE BELT
  • The Flex-Weave® Cover is constructed for longer cover life,providing extended protection to the core of the belt fromoil, dirt and heat
  • Unique under cord construction allows greater than fourtimes the flexibility of Gates standard B section belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought