Motion
6924ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 165 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #02374304
MFR #6924ZZ
Price$1,856.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 165 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #02374304
MFR #6924ZZ

Mfr description
6924 ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,856.87/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    22 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6924 ZZ BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6924ZZ is a 120 mm bore radial/deep groove ball bearing with a 165 mm OD and 22 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6924ZZ
  • Manufacturer Upc Number
    029176090257
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176090257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)