Motion
6815-08-08-NWO-FG

BRENNAN INDUSTRIES INC
6815-08-08-NWO-FG

90° Elbow - 1/2 in Female O-Ring Boss x 1/2 in Male O-Ring Boss, Steel
Mi Item #02374366
MFR #6815-08-08-NWO-FG
Price$56.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6815-08-08-NWO-FG

90° Elbow - 1/2 in Female O-Ring Boss x 1/2 in Male O-Ring Boss, Steel
Mi Item #02374366
MFR #6815-08-08-NWO-FG

Mfr description
6815-08-08-NWO-FG ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.60/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 ORB
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 ORB
  • Weight
    0.45 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    1/2 in Female O-Ring Boss x 1/2 in Male O-Ring Boss
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    6815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)