Motion
13-K 464
Wheel Brush - 4-1/2 in Diam, 1/4 in Width, 15000 RPM
MI ITEM #02374455
MFR #13-K 464
Price$76.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4-1/2 in Diam, 1/4 in Width, 15000 RPM
MI ITEM #02374455
MFR #13-K 464

Mfr description
13K464 164507 WIRE BRUSH
  • Fast removal; Perfect balance; Top quality wire; Vibration free; For Use on Stainless Steel and Aluminum . These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.51/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4-1/2 in
  • Diameter
    4-1/2 in
  • Face Width
    1/4 in
  • Overall Length
    4-1/2 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980081501
  • Max Rpm
    15000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI, CSA, OSHA, WHMIS
  • UPC_NO
    662980081501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)