Motion
15P706
WALTER SURFACE TECHNOLOGIES Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, 60 Grit, Blue Color
MI ITEM #02374717
MFR #15P706
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 7 in Disc Diameter, 7/8 in Arbor, Zirconia Alumina Abrasive Material, 60 Grit, Blue Color
MI ITEM #02374717
MFR #15P706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15P706 GRINDING WHEEL
  • Abrasive grains applied by electrostatic process
  • High strength heat resistant bond for longest lifeProvide consistent quality finishes Zirconium grain to remove more material faster

Specifications

  • Manufacturer Package Quantity
    25.000
  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    60
  • Max Rpm
    8600
  • Abrasive Type
    Abrasive Disc
  • Abrasive Material
    Zirconia Alumina
  • Color
    Blue
  • Manufacturer Stock Number
    15P706
  • Manufacturer Upc Number
    662980840474
  • UPC_NO
    662980840474
  • Application
    Sanding
  • Coat Type
    Coated
  • Pad Diameter
    7 in
  • Wheel Diameter
    7 in
  • Mounting Type
    Screw-On
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text