Motion
FE-75
Elbow & Straight Adapters - 3/4 in Coupling Size, Carbon Steel Body
Mi Item #02375021
MFR #FE-75
Price$8.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3/4 in Coupling Size, Carbon Steel Body
Mi Item #02375021
MFR #FE-75

Mfr description
FE-75 UNIVERSAL FEMALE 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.26/each

Specifications

Dimensions

  • Coupling Size
    3/4 in

Details

  • Body Material
    Carbon Steel
  • ManufacturerName (description attribute)
    Kuriyama
  • UPC_NO
    822353031971
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)