Motion
PPA100
Elbow & Straight Adapters - 1 in Coupling Size, Polypropylene Body, Part A, Male Coupler x Female Thread NPT
Mi Item #02375027
MFR #PPA100
Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1 in Coupling Size, Polypropylene Body, Part A, Male Coupler x Female Thread NPT
Mi Item #02375027
MFR #PPA100

Mfr description
PPA100 BLK POLYPROP PART A 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.05/each

Specifications

Dimensions

  • Coupling Size
    1 in
  • Size
    1

Details

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Male Coupler x Female Thread NPT
  • Manufacturer Upc Number
    822353077214
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Part Type
    Part A
  • Product Types
    Polypropylene Part A Male Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077214
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)