Motion
PPB100
PPB100 1 in. Size Polypropylene Part B Female Coupler x Male NPT
MI ITEM #02375028
MFR #PPB100
List Price$11.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPB100 1 in. Size Polypropylene Part B Female Coupler x Male NPT
MI ITEM #02375028
MFR #PPB100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.63/each for your price

Overview

Mfr description
PPB100 BLK POLYPROP PART B 1"

Specifications

  • Manufacturer Upc Number
    822353077276
  • Product Types
    Polypropylene Part B Female Coupler x Male NPT
  • Size
    1
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077276
  • Working Pressure
    100 psi
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text