Motion
RDA-A3020
Elbow & Straight Adapters - 3 in x 2 in Coupling Size, Aluminum Body, Female Coupler x Male Thread Coupler
Mi Item #02375032
MFR #RDA-A3020
Price$88.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3 in x 2 in Coupling Size, Aluminum Body, Female Coupler x Male Thread Coupler
Mi Item #02375032
MFR #RDA-A3020

Mfr description
RDA-A3020 ALUM REDUCER 3"X2" CPLG
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.19/each

Specifications

Dimensions

  • Coupling Size
    3 in x 2 in
  • Size
    3 x 2
  • Weight
    2.37 lb

Details

  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler x Male Thread Coupler
  • Manufacturer Upc Number
    822353079430
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Aluminum Reducing Coupler x Adapter
  • Type
    Reducing Coupler/Adapter
  • UPC_NO
    822353079430
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)