Motion
SPN150
Cam & Groove Fitting Parts - 1-1/2 in Coupling Size, Steel Body
MI ITEM #02375037
MFR #SPN150
Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - 1-1/2 in Coupling Size, Steel Body
MI ITEM #02375037
MFR #SPN150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.34/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • Size
    1 1/2
  • Weight
    0.72 lb

Details

  • Body Material
    Steel
  • Manufacturer Upc Number
    822353032480
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Zinc-Plated Steel
  • Product Types
    Hose Nipple (Zinc Plated Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353032480
  • Working Pressure
    125 psi

Overview

Mfr description
SPN150 STEEL PLATED NIP 1-1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text