Motion
SPN200
Cam & Groove Fitting Parts - 2 in Coupling Size, Steel Body
Mi Item #02375038
MFR #SPN200
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - 2 in Coupling Size, Steel Body
Mi Item #02375038
MFR #SPN200

Mfr description
SPN200 STEEL PLATED NIP 2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/each

Specifications

Dimensions

  • Coupling Size
    2 in
  • Size
    2
  • Weight
    1.10 lb

Details

  • Body Material
    Steel
  • Manufacturer Upc Number
    822353032497
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Zinc-Plated Steel
  • Product Types
    Hose Nipple (Zinc Plated Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353032497
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)