Motion
SPN300
Cam & Groove Fitting Parts - Steel Body
Mi Item #02375039
MFR #SPN300
Price$18.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - Steel Body
Mi Item #02375039
MFR #SPN300

Mfr description
SPN300 STEEL PLATED NIP 3"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.10/each

Specifications

Dimensions

  • Size
    3
  • Weight
    2.18 lb

Details

  • Body Material
    Steel
  • Manufacturer Upc Number
    822353032510
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Zinc-Plated Steel
  • Product Types
    Hose Nipple (Zinc Plated Steel) NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353032510
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)