Motion
PPA150
PPA150 1 1/2 in. Size Polypropylene Part A Male Adapter x Female NPT
MI ITEM #02375048
MFR #PPA150
List Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPA150 1 1/2 in. Size Polypropylene Part A Male Adapter x Female NPT
MI ITEM #02375048
MFR #PPA150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.18/each for your price

Overview

Mfr description
PPA150 BLK POLYPROP PART A 1-1/2"

Specifications

  • Manufacturer Upc Number
    822353077221
  • Product Types
    Polypropylene Part A Male Adapter x Female NPT
  • Size
    1 1/2
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077221
  • Working Pressure
    100 psi
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text