Motion
PPB150
Elbow & Straight Adapters - 1-1/2 in Coupling Size, Polypropylene Body, Part B, Female Coupler x Female Thread NPT
Mi Item #02375049
MFR #PPB150
Price$17.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1-1/2 in Coupling Size, Polypropylene Body, Part B, Female Coupler x Female Thread NPT
Mi Item #02375049
MFR #PPB150

Mfr description
PPB150 BLK POLYPROP PART B 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.79/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • Size
    1 1/2

Details

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Female Coupler x Female Thread NPT
  • Manufacturer Upc Number
    822353077283
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Part Type
    Part B
  • Product Types
    Polypropylene Part B Female Coupler x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077283
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)