Motion
PPB200
PPB200 2 in. Size Polypropylene Part B Female Coupler x Male NPT
MI ITEM #02375055
MFR #PPB200
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPB200 2 in. Size Polypropylene Part B Female Coupler x Male NPT
MI ITEM #02375055
MFR #PPB200

Mfr description
PPB200 BLK POLYPROP PART B 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • Size
    2

Details

  • Manufacturer Upc Number
    822353077290
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Product Types
    Polypropylene Part B Female Coupler x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077290
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)