Motion
PPD200
PPD200 2 in. Size Polypropylene Part D Female Coupler x Female NPT
MI ITEM #02375057
MFR #PPD200
Price$19.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPD200 2 in. Size Polypropylene Part D Female Coupler x Female NPT
MI ITEM #02375057
MFR #PPD200

Mfr description
PPD200 BLK POLYPROP PART D 2"
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.21/each

Specifications

Dimensions

  • Size
    2
  • Weight
    0.55 lb

Details

  • Additional Details
    Polypropylene Quick-Acting Couplings
  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353077412
  • Material
    Polypropylene
  • Product Types
    Polypropylene Part D Female Coupler x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077412
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)