Motion
PPE200
PPE200 2 in. Size Polypropylene Part E Male Adapter x Hose Shank
Mi Item #02375058
MFR #PPE200
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPE200 2 in. Size Polypropylene Part E Male Adapter x Hose Shank
Mi Item #02375058
MFR #PPE200

Mfr description
PPE200 BLK POLYPROP PART E 2"
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Dimensions

  • Size
    2
  • Weight
    0.30 lb

Details

  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Manufacturer Upc Number
    822353077474
  • Material
    Polypropylene
  • Product Types
    Polypropylene Part E Male Adapter x Hose Shank
  • UPC_NO
    822353077474
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)