Motion
PPF200
PPF200 2 in. Size Polypropylene Part F Male Adapter x Male NPT
MI ITEM #02375059
MFR #PPF200
Your Price$5.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPF200 2 in. Size Polypropylene Part F Male Adapter x Male NPT
MI ITEM #02375059
MFR #PPF200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.99/each(List $6.89)

Overview

Mfr description
PPF200 BLK POLYPROP PART F 2"
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Specifications

  • Material
    Polypropylene
  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Size
    2
  • Manufacturer Upc Number
    822353077535
  • UPC_NO
    822353077535
  • Type
    Quick-Acting Coupling
  • Weight
    0.29 lb
  • Working Pressure
    100 psi
  • Product Types
    Polypropylene Part F Male Adapter x Male NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought