Motion
LAGD 60/HMT68

SKF
LAGD 60/HMT68

LAGD60/HMT68 LUBRICATOR
Mi Item #02375080
MFR #LAGD 60/HMT68
Price$118.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAGD 60/HMT68

LAGD60/HMT68 LUBRICATOR
Mi Item #02375080
MFR #LAGD 60/HMT68

Mfr description
LAGD60/HMT68 LUBRICATOR
  • Supplied ready-to-use straight from the box
  • Filled with high performance food compatible, NSF H1 certified SKF lubricants
  • Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.41/each

Specifications

Dimensions

  • Connection Thread Size
    1/4 in
  • Maximum Feed Line Length
    1.5 m;4.921 ft

Details

  • Additional Details
    Power source: Gas cell;Shelf life: 2 year;Country of Manufacturing (COM code): 12-Finland;eClass code: 23-06-10-14;UNSPSC code: 15121902
  • Ambient Temperature Range
    -20 to 60 °C;-4 to 140 °F
  • Application
    Conveyor, Drive and Lift chains operating at medium temperatures, Ovens
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    60 ml / 2 fl oz
  • Grease Type
    Medium Temp
  • Lubricator Type
    Gas Driven
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)