Motion
DNC-40-50-PPV-A

FESTO CORPORATION
DNC-40-50-PPV-A

50 mm Stroke, Via Female Thread with Accessories Mount
MI ITEM #02375092
MFR #DNC-40-50-PPV-A
Price$360.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DNC-40-50-PPV-A

50 mm Stroke, Via Female Thread with Accessories Mount
MI ITEM #02375092
MFR #DNC-40-50-PPV-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$360.55/each

Specifications

Dimensions

  • Stroke  
    50 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    Via Female Thread with Accessories
  • Product Type
    Locking Air Cylinders
  • Spec Sheet

Overview

Mfr description
163339/DNC-40-50PPV-A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought