Motion
DZF-32-10-P-A

FESTO CORPORATION
DZF-32-10-P-A

10 mm Stroke, Via Female Thread with Accessories Mount
Mi Item #02375098
MFR #DZF-32-10-P-A
Price$432.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DZF-32-10-P-A

10 mm Stroke, Via Female Thread with Accessories Mount
Mi Item #02375098
MFR #DZF-32-10-P-A

Mfr description
#164039/DZF-32-10-PA DBL ACT CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$432.58/each

Specifications

Dimensions

  • Stroke
    10 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    Via Female Thread with Accessories
  • Product Type
    Stopper Air Cylinders
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)