Motion
T251-904A1

TIMKEN
T251-904A1

Tapered Roller Thrust Bearing - 2.5000 in Bore, 4.3750 in OD, 1.0625 in Width, Chrome Steel Material
Mi Item #02375216
MFR #T251-904A1
Price$354.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T251-904A1

Tapered Roller Thrust Bearing - 2.5000 in Bore, 4.3750 in OD, 1.0625 in Width, Chrome Steel Material
Mi Item #02375216
MFR #T251-904A1

Mfr description
T251 BRG ASSY 904A1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$354.26/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Fillet Radius
    0.8 mm
  • Outside Diameter  
    4.3750 in
  • Overall Width  
    1.0625 in
  • Weight
    2.48 lbs

Details

  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Series
    TTC
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893006543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)