Motion
205-NPP-B
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 2.0427 in Width, Double Sealed, Without Snap Ring
Mi Item #02375221
MFR #205-NPP-B
Price$67.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 2.0427 in Width, Double Sealed, Without Snap Ring
Mi Item #02375221
MFR #205-NPP-B

Mfr description
205-XL-NPP-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.85/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    2.0427 in
  • Precision Rating
    Not Rated
  • Weight
    0.34 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    205-XL-NPP-B
  • Finish Coating
    Uncoated
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 25 mm bore diameter, double sealed closure, 52 mm outside diameter, and 2.0427 in overall width for precision.
  • Manufacturer Catalog Number
    205-NPP-B
  • Max Rpm
    8800 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7800 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    2..-NPP-B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802783124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)