Motion
SRF4S0.33T1C6028

Lincoln Motors
SRF4S0.33T1C6028

Leeson General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02375252
MFR #SRF4S0.33T1C6028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SRF4S0.33T1C6028

Leeson General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02375252
MFR #SRF4S0.33T1C6028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM24597 MOTOR 1/3HP MOTOR
  • Durable rolled steel construction
  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded ball bearings
  • Continuous duty
  • UL recognized component listing and CSA certified

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    6.0/3.0-3.0 A
  • Electrical Type
    Capacitor Start Induction Run
  • Full Load Efficiency
    61.4 %
  • KVA Code
    L
  • kW
    0.25 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Starting Method
    Across The Line
  • Description Keyword
    0.33 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Motor Length Less Shaft
    5.50 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Features
    Durable rolled steel construction NEMA Design B performance Meets or exceed NEMA service factors Double shielded ball bearings Continuous duty UL recognized component listing and CSA certified
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CSA, UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    19 lbs
  • Manufacturer Upc Number
    691720360293
  • Manufacturer Product Page
  • Technical Specifications
    0.33 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, TEFC
  • Spec Sheet
    0.33 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text