Motion
SN528L1Z2

NTN
SN528L1Z2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 125 mm Bore, Cast Iron Material, Standard Duty
Mi Item #02375285
MFR #SN528L1Z2
Price$5,067.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SN528L1Z2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 125 mm Bore, Cast Iron Material, Standard Duty
Mi Item #02375285
MFR #SN528L1Z2

Mfr description
SN528L1Z2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,067.37/each

Specifications

Dimensions

  • Base To Bore Centerline
    150 mm
  • Bore Diameter
    125 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Upc Number
    4547359794694
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359794694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)