Overview
Mfr description
PER.6206-2RLDNRC3 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6206-2RLDNR C3
- UPC_NO1200106986287
- Description6206-2RLDNRC3 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6206-2RLDNR C3 Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, double sealed closure, 62 mm outside diameter, and 16 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data