Overview
Mfr description
6205-2RLDNRC3 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6205-2RLDNR C3
- UPC_NO1200106986201
- Description6205-2RLDNRC3 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6205-2RLDNR C3 Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, double sealed closure, 52 mm outside diameter, and 15 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data