Motion
P2B-DI-104R     DBL INTERLOCK

DODGE
P2B-DI-104R DBL INTERLOCK

Pillow Block Roller Bearing Unit - 1-1/4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02375670
MFR #P2B-DI-104R DBL INTERLOCK
Price$987.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DI-104R DBL INTERLOCK

Pillow Block Roller Bearing Unit - 1-1/4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02375670
MFR #P2B-DI-104R DBL INTERLOCK

Mfr description
P2BDI104R NON-EXP PIL BLK 023329
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$987.63/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Center To Center Length
    6.0000 to 6.3800 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    2.75 in
  • Take Up Frame Size
    TS-300
  • Weight
    9.25 lbs

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    3450 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    023329
  • Max Rpm
    4490 rpm
  • Maximum Speed
    4490 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    15760 lbf
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    15760 lbf
  • Type
    Pillow Block Double Interlock Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475764648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)