Motion
12TTDN115

DODGE
12TTDN115

Bearing Seal - 039852 Material
Mi Item #02375688
MFR #12TTDN115
Price$116.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12TTDN115

Bearing Seal - 039852 Material
Mi Item #02375688
MFR #12TTDN115

Mfr description
12TTDN115 SEAL 039852
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.57/each

Specifications

Details

  • Country of Origin
    US
  • Material
    039852
  • Product Type
    Bearing Seals
  • Sealing Type
    Triple-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475764143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)