Motion
DH615
Bearing Seal - Double Lip, Nitrile Material, 65 mm Bore , 160 mm OD
MI ITEM #02375752
MFR #DH615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Double Lip, Nitrile Material, 65 mm Bore , 160 mm OD
MI ITEM #02375752
MFR #DH615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DH615

Specifications

  • Seal Type
    Double Lip
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Self-Aligning Ball
  • Outside Diameter
    160 mm
  • Weight
    0.21 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text