Motion
SEHB-20 BDZ

SEALMASTER
SEHB-20 BDZ

Hanger Ball Bearing Unit - 1-1/4 in ID, 3.6250 in OD, 1.6875 in Width, Cast Iron, Standard Duty, Set Screw
Mi Item #02375769
MFR #SEHB-20 BDZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SEHB-20 BDZ

Hanger Ball Bearing Unit - 1-1/4 in ID, 3.6250 in OD, 1.6875 in Width, Cast Iron, Standard Duty, Set Screw
Mi Item #02375769
MFR #SEHB-20 BDZ

Mfr description
SEHB-20 BDZ HANGER BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews Felt labyrinth seal and flinger for dry & dusty environment Reduced internal clearance and tight housing fit for vibratory applications Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bearing Width
    42.80 mm
  • Body Diameter
    1.8620 in, 47.30 mm
  • Body Width
    1.1300 in | 28.70 mm
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    42.80 mm
  • Compatible Bore Diameter
    1.2500 in, 31.75 mm
  • Frame Size
    2-17
  • Inner Ring Width
    1.6850 in, 42.80 mm
  • Outside Diameter
    3.6250 in
  • Overall Height
    4.5630 in
  • Overall Length
    3.6300 in, 92.20 mm
  • Overall Width  
    1.6875 in
  • Shaft Centerline Height
    69.85 mm
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Thread Length
    0.7500 in
  • Thread Size
    3/4 - 14 in

Details

  • Anti-Rotation Pin
    Yes
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    2-14
  • Bearing Series
    SEHB
  • Bearing Style
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Compatible Bearing Type
    Ball Bearing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    25719.6 N, 5782 lbf
  • End Cap Groove
    No
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Hanger Unit Type
    Hanger Block
  • Housing Construction
    One Piece
  • Housing ID
    31.75 mm
  • Housing Material
    Cast Iron
  • Housing Type
    Hanger Unit
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Lubricated
  • Manufacturer Catalog Number
    SEHB-20 BDZ
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461134948
  • Material
    Cast Iron
  • Max Rpm
    4650 rpm
  • Maximum Speed
    4650 rpm
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Mounting Type
    Hanger Mount
  • Operating Temperature Range
    220 °F
  • Radial Dynamic Load Capacity
    25719.6 N, 5782 lbf
  • Radial Static Load Capacity
    15537.6 N, 3493 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2-14
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding Retainer
  • Rotating Speed
    4650 rpm
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    Felt Seal
  • Series
    SEHB
  • Series / Type
    SEHB
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    15537.6 N, 3493 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461134948
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)