Motion
PAB20-PP-AS

INA (SCHAEFFLER)
PAB20-PP-AS

Round Rail Bushing - PAB Series, 62 mm Outside Diameter, 45 mm Overall Length
Mi Item #02375771
MFR #PAB20-PP-AS
Price$242.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PAB20-PP-AS

Round Rail Bushing - PAB Series, 62 mm Outside Diameter, 45 mm Overall Length
Mi Item #02375771
MFR #PAB20-PP-AS

Mfr description
PAB20-PP-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.46/each

Specifications

Dimensions

  • Inner Ring Width
    60.3 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter
    62 mm
  • Overall Length
    45 mm
  • Overall Width
    80 mm
  • Precision Rating
    Not Rated

Details

  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Seal Type
    2 Seals
  • Series
    PAB
  • UPC_NO
    4012802061505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)