Motion
1000 KIT, MTG BASE HCI

HUB CITY INC
1000 KIT, MTG BASE HCI

Speed Reducer Horizontal Base Kit - 1000, 1010, 1050 Reducer Size, Cast Iron Material
Mi Item #02375834
MFR #1000 KIT, MTG BASE HCI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1000 KIT, MTG BASE HCI

Speed Reducer Horizontal Base Kit - 1000, 1010, 1050 Reducer Size, Cast Iron Material
Mi Item #02375834
MFR #1000 KIT, MTG BASE HCI

Mfr description
02 29 00013 100 BASE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    1000, 1010, 1050
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    16 in
  • Shipping Dimensions Width
    16 in
  • Weight
    40.00 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798216386
  • Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)