1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
COLLAR-SPLIT-THRUST-900-XC
Split Thrust Collar - 9.0000 in Bore, Cast Iron, R Series
MI ITEM #
02375861
MFR #
COLLAR-SPLIT-THRUST-900-XC
Price
$2,770.18
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Split Thrust Collars
DODGE COLLAR-SPLIT-THRUST-900-XC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
COLLAR-SPLIT-THRUST-900-XC
Split Thrust Collar - 9.0000 in Bore, Cast Iron, R Series
MI ITEM #
02375861
MFR #
COLLAR-SPLIT-THRUST-900-XC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,770.18
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
9 in
Details
Country of Origin
US
Manufacturer Catalog Number
133303
Material
Cast Iron
Product Type
Split Thrust Collars
Series
R
Overview
Mfr description
133303 9" SLVOIL W.C.SPLIT THRUST COLLAR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought