Motion
47312
Keyless Bushings - B106 Series, 2.3750 in ID, 3.5430 in OD, 1.3580 in LTB
Mi Item #02375923
MFR #47312
Price$98.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 2.3750 in ID, 3.5430 in OD, 1.3580 in LTB
Mi Item #02375923
MFR #47312

Mfr description
B602206 B106 2-3/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.01/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 25
  • Bore Diameter
    2.3750 in
  • Bore Size
    2.3750 in
  • Hub Contact Pressure
    17487
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    18393 lbs
  • Outside Diameter  
    3.5430 in
  • Overall Length
    1.3580 in
  • Screw Size
    M8 x 25
  • Weight
    2.000 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    B602206
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1820 ft lb
  • Number Of Locking Screws
    8
  • Series
    B106
  • Transmissible Axial Force
    18393 lbs
  • UPC_NO
    662345044448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)