1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
201.DBZ.HUB SB 1.88
Disc Coupling Hub - 201 Cplg Size, 1.8750 in Bore
MI ITEM #
02376036
MFR #
201.DBZ.HUB SB 1.88
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
REXNORD INC 201.DBZ.HUB SB 1.88
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
201.DBZ.HUB SB 1.88
Disc Coupling Hub - 201 Cplg Size, 1.8750 in Bore
MI ITEM #
02376036
MFR #
201.DBZ.HUB SB 1.88
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
1.8750 in
Coupling Size Code
201
Weight
5.20 lbs
Details
Manufacturer Catalog Number
716110
Product Type
Disc Coupling Hubs
Series
DBZ
Overview
Mfr description
716110 201.DBZ.HUB SB 1.88
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought