Specifications
Dimensions
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeG
- Outlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Product TypePrecision Air Regulators
- Set Pressure Range0.7 to 10 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)